Skip Content
BARREL BOLT ASST LCS 310 PC 12 SZS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL BOLT ASST LCS 310 PC 12 SZS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4403KIT
  • Mfr. Model # Z4403KIT
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Twelve of the most popular steel zinc internal thread combo head barrel bolts. All male and female sets come assembled.

Technical Specs

  • Finish Zinc
  • Item Barrel Bolt Assortment
  • Material Low Carbon Steel
  • Includes (50) Each: 3/16x3/8", (30) Each: 3/16x3/4", 1/4x1/4", x3/8", 13/64x1/4", x1/2", (20) Each: 1/4x1/2", x3/4", x1", 5/16x1/2", 13/64x3/4", (10) Each: 5/16x1", Plastic Box with Lid Chart
  • Number of Pieces 310
  • Type Combo
  • Drive Type Combo
  • Head Style Truss
  • Number of Sizes 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list