Skip Content
BARREL BOLT 8-32 18-8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL BOLT 8-32 18-8 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4700
  • Mfr. Model # Z4700
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel slotted truss head barrel bolt. Barrel diameter 1/4 inch, barrel length 1/4 inch, thread size 8-32, thread depth 13/64 inch, head diameter 3/8 inch, and head height 1/8 inch.

Technical Specs

  • Item Barrel Bolt
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 80,000
  • Thread Size 8-32
  • Drive Type Slotted
  • Head Style Truss
  • Grip Range 1/4"
  • Barrel Dia. 1/4"
  • Barrel Head Dia. 3/8"
  • Rockwell Hardness B85-B95
  • Barrel Head Height 1/8"
  • Barrel Length 1/4"
  • Barrel Thread Depth 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list