BARREL BOLT 5/16-18 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL BOLT 5/16-18 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4145-316SS
  • Mfr. Model # Z4145-316SS
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel combo head barrel bolt. Barrel diameter 3/8 inch, barrel length 3/8 inch, thread size 5/16-18, thread depth 3/8 inch, combo drive, head diameter 11/16 inch, and head height 11/64 inch.

Technical Specs

  • Package Quantity 5
  • Thread Size 5/16"-18
  • Finish Plain
  • Material 316 Stainless Steel
  • Item Combo Head Barrel Bolt
  • Head Height 11/64"
  • Head Width 11/16"
  • Type Combo Drive Posts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list