Skip Content
BARREL BOLT 5/16-18 18-8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL BOLT 5/16-18 18-8 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5040
  • Mfr. Model # Z5040
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

18.8 stainless steel slotted flat head barrel bolt - 82 degree. Barrel diameter 0.425 inch, overall length 1 inch, thread size 5/16-18, thread depth 0.600 inch, and head diameter 0.715 inch.

Technical Specs

  • Item Barrel Bolt
  • Package Quantity 5
  • Material 18-8 Stainless Steel
  • Type Flat Head
  • Drive Type Slotted
  • Grip Range 1"
  • Thread Size 5/16-18
  • Head Style Flat
  • Tensile Strength (PSI) 80,000
  • Rockwell Hardness B85-B95
  • Barrel Dia. 7/16"
  • Barrel Head Dia. 23/32"
  • Barrel Head Height 3/16"
  • Barrel Length 1"
  • Barrel Thread Depth 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list