BARREL BOLT 5/16-18 18-8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL BOLT 5/16-18 18-8 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5035
  • Mfr. Model # Z5035
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel slotted flat head barrel bolt - 82 degree. Barrel diameter 0.415 inch, overall length 3/4 inch, thread size 5/16-18, thread depth thru, and head diameter 0.715 inch.

Technical Specs

  • Item Barrel Bolt
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 80,000
  • Thread Size 5/16-18
  • Drive Type Slotted
  • Grip Range 3/4"
  • Head Style Flat
  • Package Quantity 5
  • Rockwell Hardness B85-B95
  • Barrel Dia. 7/16"
  • Barrel Head Dia. 23/32"
  • Barrel Length 3/4"
  • Barrel Head Height 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list