Skip Content
BARREL BOLT 10-32 18-8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL BOLT 10-32 18-8 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4725
  • Mfr. Model # Z4725
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel slotted truss head barrel bolt. Barrel diameter 5/16 inch, barrel length 3/4 inch, thread size 10-32, thread depth 1/2 inch, head diameter 7/16 inch, and head height 9/64 inch.

Technical Specs

  • Item Barrel Bolt
  • Material 18-8 Stainless Steel
  • Thread Size 10-32
  • Package Quantity 5
  • Tensile Strength (PSI) 80,000
  • Drive Type Slotted
  • Head Style Truss
  • Grip Range 3/4"
  • Rockwell Hardness B85-B95
  • Barrel Head Dia. 7/16"
  • Barrel Dia. 5/16"
  • Barrel Thread Depth 1/2"
  • Barrel Head Height 9/64"
  • Barrel Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list