Skip Content
BARREL BOLT 10-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL BOLT 10-24

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4408SS
  • Mfr. Model # Z4408SS
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

18.8 stainless steel combo head barrel bolt. Barrel diameter 1/4 inch, barrel length 1/2 inch, thread size 10-24, thread depth 3/8 inch, combo drive, head diameter 7/16 inch, and head height 1/8 inch.

Technical Specs

  • Package Quantity 5
  • Thread Size 10"-24
  • Finish Plain
  • Item Combo Head Barrel Bolt
  • Material 18-8 Stainless Steel
  • Type Combo Drive Posts
  • Head Height 1/8"
  • Head Width 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list