BARREL BOLT 1/4-20 18-8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL BOLT 1/4-20 18-8 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4732
  • Mfr. Model # Z4732
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel slotted truss head barrel bolt. Barrel diameter 3/8 inch, barrel length 3/4 inch, thread size 1/4-20, thread depth 1/2 inch, head diameter 9/16 inch, and head height 5/32 inch.

Technical Specs

  • Item Barrel Bolt
  • Package Quantity 5
  • Material 18-8 Stainless Steel
  • Thread Size 1/4-20
  • Tensile Strength (PSI) 80,000
  • Drive Type Slotted
  • Rockwell Hardness B85-B95
  • Grip Range 3/4"
  • Head Style Truss
  • Barrel Dia. 3/8"
  • Barrel Head Dia. 9/16"
  • Barrel Head Height 5/32"
  • Barrel Thread Depth 1/2"
  • Barrel Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list