Skip Content
BARRACUDA BOX,23 WX17 1/4 DX11 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRACUDA BOX,23 WX17 1/4 DX11 1/2

CORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FZC7
  • Mfr. Model # 3FZC7
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.18 lbs

Technical Specs

  • Finish Matte
  • Colour Gray
  • Features Flame Retardant (Passes CAL-133), Stack and Nest Design, Numbered For Inmate ID and Property Control, Locking Hasp On Both Sides
  • Item Barracuda Storage Box
  • Load Rating 6 lb.
  • Material Polypropylene
  • Overall Depth 25"
  • Overall Width 17-1/4"
  • Overall Height 11-1/2"
  • Locking System Yes
  • Storage Capacity 2 cu. in.
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 17"
  • Nominal Outside Depth 25"
  • Nominal Outside Height 11"
  • Primary Tool Box Color Gray
  • Portable Tool Box Product Grouping Portable Tool Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list