BARIATRIC COMMODE CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BARIATRIC COMMODE CHAIR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ5XTD9
  • Mfr. Model # 5XTD9
  • UNSPSC # 42211606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Includes Bedpan w/Cover
  • Height 25"
  • Colour Black
  • Item Bariatric Commode Chair
  • Type Stationary
  • Features One Arm that Folds Down for Easy Access and no Assembly Required
  • Wheel Type -
  • Seat Material Polyurethane Elastomeric
  • Frame Material Steel
  • Seat Width 26"
  • Width Between Arms 26"
  • Base Width 30-1/8"
  • Maximum Weight 600 lbs
  • Seat Height 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list