Skip Content
BARGUARD 3/8-3/4 A5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BARGUARD 3/8-3/4 A5

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK16825
  • Mfr. Model # 16825
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Protective end caps protect workers against injury from exposed rods, rebar, pipe-ends and stems. End caps are bright orange and made from heavy-duty polyethylene. Just slip on and lock into place.

Technical Specs

  • Material Heavy-Duty Polyethylene
  • Item A5 - Fits Over Rebar 3/8" to 3/4", or Inside 1" I.D. Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list