Skip Content
BARBED WIRE, 4 BARBED PT., 12-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARBED WIRE, 4 BARBED PT., 12-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVP1
  • Mfr. Model # 4LVP1
  • UNSPSC # 31152002
  • CATALOGUE PAGE # 2123
  • Shipping Weight 109.0 lbs

Product Details

Barbed Wire, 12-1/2, No. of Barbed Points 4, Barbed Point Spacing 5 In., Length 1,320 ft., Finish Galvanized, Material Steel, Package Type Coiled Roll.

Technical Specs

  • Finish Galvanized
  • Item Barbed Wire
  • Length 1,320 ft.
  • Gauge 12-1/2 ga.
  • Package Type Coiled Roll
  • Material Steel
  • No. of Barbed Points 4
  • Barbed Point Spacing 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list