BARBED WIRE, 2 BARBED PT., 12-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARBED WIRE, 2 BARBED PT., 12-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVN9
  • Mfr. Model # 4LVN9
  • UNSPSC # 31152002
  • CATALOGUE PAGE # 2123
  • Shipping Weight 95.0 lbs

Product Details

Barbed Wire, 12-1/2, No. of Barbed Points 2, Barbed Point Spacing 5 In., Length 1,320 ft., Finish Galvanized, Material Steel, Package Type Coiled Roll.

Technical Specs

  • Finish Galvanized
  • Item Barbed Wire
  • Gauge 12-1/2 ga.
  • Length 1,320 ft.
  • Material Steel
  • No. of Barbed Points 2
  • Package Type Coiled Roll
  • Barbed Point Spacing 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list