Skip Content
BARBED UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BARBED UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE22-5/32
  • Mfr. Model # 22-5/32
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Tube Inside Dia. 0.096" x 0.096"
  • Item Barbed Union
  • Temp. Range -40 Degrees F to 160 Degrees F
  • Tube Outside Dia. 5/32" x 5/32"
  • Colour Brass
  • Barb Size 3/32" x 3/32"
  • Max. Pressure 150 psi
  • Tube Size 5/32"
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Barbed x Barbed
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list