Skip Content
BARBED TEE,1/2 X 3/8 X 3/8 IN BARB, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BARBED TEE,1/2 X 3/8 X 3/8 IN BARB,

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YNE4
  • Mfr. Model # 3YNE4
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Natural
  • Item Barbed Tee
  • Temp. Range 150
  • Standards FDA
  • Barb Size 1/2 x 3/8 x 3/8"
  • Max. Pressure 150 psi
  • Fitting Connection Type Barbed
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 1/2" x 3/8" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list