Skip Content
BARB MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARB MINI

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE224-4
  • Mfr. Model # 224-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Temp. Range -65 - 90 Degrees F
  • Item Union Tee
  • Tube Inside Dia. .170"
  • Tube Outside Dia. 1/4"
  • Tube Size 1/4"
  • Colour Brass
  • Max. Pressure 150 psi
  • Barb Size 11/64" x 11/64" x 11/64"
  • Fitting Connection Type Barbed x Barbed x Barbed
  • Specific Fitting Shape Tee Union
  • Basic Fitting Shape Tee
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list