Skip Content
BAR WINCH RATCHETING PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR WINCH RATCHETING PLATED

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN37032
  • Mfr. Model # 37032
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

Winch bar turns all winches into ratcheting winches. The ratcheted device allows drivers to operate the bar, which easily attaches to the winch cap, positively locks to prevent it from slipping loose, thus reducing dangerous and costly accidents.

Technical Specs

  • Colour Silver
  • Item Ratchet Winch Bar
  • Length 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list