BAR WINCH COMBO PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR WINCH COMBO PLATED

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN10033
  • Mfr. Model # 10033
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 3238
  • Shipping Weight 7.3 lbs

Product Details

Features a knurled non-slip handle and a tapered, carbon steel nose piece for strength and easy operation. Has modified handles for use in releasing lever style chain binders.

Technical Specs

  • Colour Silver
  • For Use With Winches and Chain Binders
  • Includes Knurled Non-slip Handle, Carbon Steel Tip, Chrome and Box End for Chain Binders
  • Item Combination Bar, Chrome Plated
  • Length 39-1/2"
  • Width 1"
  • Body Material Carbon Steel
  • Hardware Material Steel
  • Diameter 1"
  • Manufacturers Warranty Length 6 Month Limited Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list