Skip Content
BAR TAMPER 22LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR TAMPER 22LB

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGT1142
  • Mfr. Model # GT1142
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 330
  • Shipping Weight 12.5 lbs

Product Details

Forged steel tamper. Hardwood handle.

Technical Specs

  • Handle Material Ash
  • Item Tamper
  • Handle Length 42"
  • Blade Material Forged Steel
  • Handle Type 42" Long Handle
  • Blade Length 10"
  • Blade Width 10"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list