BAR STORAGE RACK UPRIGHT BRACES ONL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR STORAGE RACK UPRIGHT BRACES ONL

JARKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UK81
  • Mfr. Model # 4UK81
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Item Bar Storage Rack
  • Height 84"
  • Colour Gray
  • For Use With Mfr. No. CR-834-A, CR-834-B
  • Width 36"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list