Skip Content
BAR STOCK,ALUMINUM,6063,1/8X1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR STOCK,ALUMINUM,6063,1/8X1/2 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ALX7
  • Mfr. Model # 6ALX7
  • UNSPSC # 31231101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Mill
  • Length 8 ft.
  • Item Rectangular Bar Stock
  • Material Aluminum
  • Type Corrosion Resistant
  • Width 1/2"
  • Thickness 1/8"
  • Temper T52
  • Standards ASTMB221
  • Typical Tensile Strength (PSI) 27000
  • Alloy Type 6063
  • Length Tolerance +/-1.000"
  • Thickness Tolerance +/-0.007"
  • Typical Yield Strength (PSI) 21000
  • Typical Hardness 60
  • Hardness Scale BHN
  • Width Tolerance +/-0.009"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List