Skip Content
BAR SOCKET 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR SOCKET 11

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2588
  • Mfr. Model # 2588
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Socket Organization
  • For Use With Proto(R) Socket Clips
  • Finish Full Polish
  • Number of Pieces 1
  • Item Socket Rail
  • Overall Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list