BAR PRYLEVER STEEL 7 FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR PRYLEVER STEEL 7 FOOT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLB/S7
  • Mfr. Model # PLB/S7
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 1970
  • Shipping Weight 47.0 lbs

Technical Specs

  • Features Beveled Nose Edge
  • Item Prylever Bar with Steel Handle
  • Handle Colour Blue
  • Load Capacity 5,000 lbs.
  • Wheel Material Poly on Steel
  • Overall Width 11-5/8"
  • Overall Length 84-13/16"
  • Handle Material Steel
  • Noseplate Material Steel
  • Wheel Diameter 5"
  • Noseplate Width 6"
  • Noseplate Depth 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list