Skip Content
BAR PRY WONDER 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR PRY WONDER 21IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-526
  • Mfr. Model # 55-526
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Features Ideal for Pulling Nails, Lifting or Prying, Forged, High-Carbon Steel for Strength and Durability, 21" Long for Reach and Leverage, High-Visibility, Powder-Coated Finish
  • Colour Black and Yellow
  • Item Wonder Bar(R) X21 Pry Bar
  • Material High-Carbon Steel
  • Overall Length 21"
  • Thickness 1-3/4"
  • Overall Width 1-3/4"
  • Standards ASME
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list