BAR PRY MONSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR PRY MONSTER

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH16595
  • Mfr. Model # 16595
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 327
  • Shipping Weight 14.67 lbs

Product Details

All steel construction ensures long life. Powder coated finish. Ideal for prying forms and other embedded objects.

Technical Specs

  • Colour Gray
  • Features Powder Coated Finish
  • Item Monster Pry Bar
  • Material Steel
  • Overall Length 56"
  • Overall Width 3-1/8"
  • Thickness 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list