BAR PRY LEVER STEEL 6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR PRY LEVER STEEL 6 FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLB/S6
  • Mfr. Model # PLB/S6
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 1970
  • Shipping Weight 35.33 lbs

Product Details

Prylever bar provides dock workers, riggers, and freight handles with the leverage needed to get underneath heavy objects for transporting with fork truck, hand truck, pallet truck, or machinery movers. Thick steel nose plate has a beveled edge.

Technical Specs

  • Item Pry lever Bar with Steel Handle
  • Overall Length 72-3/16"
  • Load Capacity 5000 lbs.
  • Handle Colour Blue
  • Overall Width 11-5/8"
  • Features Beveled Nose Edge
  • Handle Material Steel
  • Wheel Material Poly on Steel
  • Noseplate Material Steel
  • Noseplate Depth 3-1/2"
  • Noseplate Width 6"
  • Wheel Diameter 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list