Skip Content
BAR PRY HEAD ROLLING 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR PRY HEAD ROLLING 16IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7164
  • Mfr. Model # 7164
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 2.0 lbs

Product Details

Rolling head pry bar, 16 inches. Rolling head increases leverage possible, long tapered body serves as an aligning drift.

Technical Specs

  • Item Rolling Head-pry Bar
  • Overall Length 16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list