BAR PRY ALIGNING 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR PRY ALIGNING 24

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2124
  • Mfr. Model # 2124
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 2.905 lbs

Product Details

Aligning bar used for prying, positioning and aligning applications, 24 inches.

Technical Specs

  • Item Aligning Pry Bar
  • Material Forged High Carbon Steel
  • Dia. 3/4"
  • Colour Black
  • Overall Length 24"
  • Overall Width 3/4"
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
  • Thickness 3/4"
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list