Skip Content
BAR PRY ALIGNING 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR PRY ALIGNING 16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2116
  • Mfr. Model # 2116
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 0.85 lbs

Product Details

Aligning bar used for prying, positioning and aligning applications. Length, 16 inches.

Technical Specs

  • Colour Black
  • Dia. 1/2"
  • Item Aligning Pry Bar
  • Material Forged High Carbon Steel
  • Overall Length 16"
  • Standards ASME
  • Overall Width 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
  • Thickness 1/2"
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list