Skip Content
BAR PRY 21IN FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR PRY 21IN FLAT

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBB215L
  • Mfr. Model # B215L
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Blue
  • Item Flat Pry Bar
  • Material Drop Forged, High Carbon Spring Steel
  • Overall Length 21"
  • Thickness 1/2"
  • Overall Width 2"
  • Features Rocker Head with Shepherd's Hook, 3 Beveled Nail puller slots, Ground & Sharpened Blades
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list