BAR POWER SURGE 7OUT MULTI MEDI TV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR POWER SURGE 7OUT MULTI MEDI TV

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS041602
  • Mfr. Model # 041602
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1420
  • Shipping Weight 1.265 lbs

Product Details

Seven outlet multi-media fax power bar features 6 foot cord, white impact-resistant housing and dual fax/phone outlets: ideal for fax machines, internet and telephone.

Technical Specs

  • Housing Material Plastic
  • Item Multi-Media Fax Bar
  • Rated Joules 1,500
  • Depth 3-35/64"
  • Colour Black
  • For Use With TV, Computer, Phone
  • Includes Phone fax Ports
  • Gauge/Conductor 14/3
  • Length 14"
  • Max. Surge Current 60,000 A
  • Width 2"
  • Footnotes For Office Household Use
  • Cord Length 4 ft.
  • Hz 60
  • NEMA Plug Configuration 5 to 15 P
  • Voltage 125
  • Standards cULus
  • Power Indicator Yes
  • Noise Attenuation Yes
  • Circuit Breaker Yes
  • NEC Cord Designation SJTW
  • Telephone/Fax Surge Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list