Skip Content
BAR POWER 6OUT STP 12FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAR POWER 6OUT STP 12FT CORD

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYP6
  • Mfr. Model # 2XYP6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1417
  • Shipping Weight 2.0 lbs

Product Details

Surge Suppression Outlet Strip, LCDI, Voltage 125, 15 Amps, UL 1449 Clamping Volts 340, Max Surge Current 6000, Number of Poles 2, 3 Wire, Single Phase, 60 Hz, 1350 Joules, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R. Number of Outlets 6, Cord Se

Technical Specs

  • Includes Pilot Light Switch/15A Resettable Overload Circuit Breaker
  • Length 13-1/2"
  • Depth 2-1/2"
  • Item Surge Protector Outlet Strip
  • Max. Surge Current 6kA
  • Width 6"
  • Footnotes 18
  • Hz 60
  • Voltage 125
  • Standards UL/CSA
  • Circuit Breaker Yes
  • Power Indicator Yes
  • GFCI Protected No
  • Coax Surge Protection No
  • Number of Transformer Outlets 0
  • Medical Grade No
  • Telephone/Fax Surge Protection No
  • NEMA Receptacle Configuration 5-15 R
  • Rated Joules 1,350

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list