Skip Content
BAR NOTCHED #4 BABBITT 9LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR NOTCHED #4 BABBITT 9LB

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331874
  • Mfr. Model # 331874
  • UNSPSC # 23271815
  • CATALOGUE PAGE # 894
  • Shipping Weight 1.0 lbs

Product Details

Babbitt solder. Worthington(TM) Babbitt is used in industrial applications, mining, manufacturing and to line bearings. #4 and #7 Babbitt are used primarily in industry for lining bearings. 4X is a soft alloy used to line bearings.

Technical Specs

  • Application A High Tin Alloy is Desirable for Heavy or High Speed Bearing Loads
  • Package Quantity 6
  • Type Pb 96, Sb 4
  • Container Type Bar
  • Item Bar Solder
  • Contents 96% Lead (Pb), 4% Antimony (Sb)
  • Container Size 1 lb.
  • Standards Not Rated
  • Melting Range (Deg.) 449.6 F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list