Skip Content
BAR LOCK SLIDING DOOR WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAR LOCK SLIDING DOOR WHITE

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMR1
  • Mfr. Model # 1XMR1
  • UNSPSC # 30171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish White
  • Height 3-5/8"
  • Item Sliding Patio Door Bar Lock
  • Length 48"
  • Width 3/4"
  • Hardware Included
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list