Skip Content
BAR LOAGING 92IN 102IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR LOAGING 92IN 102IN

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDNFE8066-3
  • Mfr. Model # FE8066-3
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 3243
  • Shipping Weight 17.5 lbs

Product Details

Maximum strength for both decking and shoring purposes at the least possible weight, and are available for use exclusively with series E or A style track. Head assemblies are all steel, zinc plated and tapered. While the trigger and spring mechanism is built for long lasting positive lock control.

Technical Specs

  • Material Aluminium
  • Includes Manufactured with and Extruded High Strength Aluminium Beam, the Head Assembly is Zinc Plated Steel and Comes Standard with Kinedyne's Kwicklatch Release and Ergonomic Finger Tab. 2200 Lbs Working Load Limit Vertical Rating / 2000 Lbs. Horizontal
  • For Use With Mfr. No. 43,001, 43,002 and 2019
  • Item Series E or a Decking Beam
  • Length 92.9" to 102.3"
  • End Pads Series "E" or "A" Fittings
  • Width 3-1/4"
  • Adjustment Range 92.9" to 102.3"
  • Tubing Shape Rectangular
  • Tubing Size 2-3/5" x 3-1/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list