Skip Content
BAR LAMP W/45412, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR LAMP W/45412, RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO49042
  • Mfr. Model # 49042
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.41 lbs

Technical Specs

  • Colour Red
  • Item Bar Lamp
  • Depth 2"
  • Length 14-1/2"
  • Material Aluminum
  • Lamp Type Incandescent
  • Width 1-11/16"
  • Type Low Profile
  • Shape Rectangular
  • Volt Bulb 12
  • Current Rating 0.99 A
  • Termination Type Hardwired
  • Number of Bulbs 3
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list