BAR LAMP 17IN LOW PROFILE MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BAR LAMP 17IN LOW PROFILE MAGNETIC

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76993
  • Mfr. Model # 76993
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3101
  • Shipping Weight 4.95 lbs

Product Details

Low profile, magnetic mount, LED mini-lightbar. 12 volt, 1.2 - 3.0 amps. 6 LED modules provide 360 degree light output, magnetic mount includes 8 inch straight cord with accessory plug with LED indicator switch.

Technical Specs

  • Colour Yellow
  • Height 2-7/8"
  • Includes Mounting Hardware and Instructions Included
  • Item Magnetic Mount
  • Depth 2-7/8"
  • Length 17"
  • Material Polycarbonate
  • Type Low Profile
  • Lamp Type LED
  • Width 6-5/16"
  • Shape Rectangle
  • Mounting Type Surface
  • Volt Bulb 12
  • Used For Hazard and Warning Devices
  • Termination Type Hardwired
  • Lamp Life 2 yr.
  • Number of Bulbs 6
  • Current Rating 1.2-3 A
  • Sub-Category Hazard and Warning Devices

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list