BAR LAMP 15 SERIES PLASTIC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BAR LAMP 15 SERIES PLASTIC RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO49172
  • Mfr. Model # 49172
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.35 lbs

Product Details

Three replaceable, snap on lamps. Sealed flow through harness. Rugged reinforced polycarbonate bar.

Technical Specs

  • Item Rectangular Bar Lamp
  • Colour Red
  • Length 17"
  • Type 15 Style
  • Width 1-1/2"
  • Material Polycarbonate
  • Volt Bulb 12
  • Lamp Type Incandescent
  • Used For Replacement
  • Shape Rectangle
  • Termination Type Hardwired
  • Number of Bulbs 3
  • Current Rating 0.99 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list