Skip Content
BAR LAMP 15 SERIES LED PLASTIC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR LAMP 15 SERIES LED PLASTIC RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO49182
  • Mfr. Model # 49182
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Red
  • Length 17"
  • Lamp Type LED
  • Shape Rectangle
  • Width 1-1/2"
  • Termination Type Hardwired
  • Item Bar Lamp
  • Material Polycarbonate
  • Volt Bulb 12
  • Used For Replacement
  • Current Rating 0.18A
  • Number of Bulbs 3
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list