Skip Content
BAR JACK SAF-T-LOK RND 90 TO 105IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR JACK SAF-T-LOK RND 90 TO 105IN

SAF-T-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN10085
  • Mfr. Model # 10085
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 3243
  • Shipping Weight 10.95 lbs

Product Details

Designed for economy and ease of operation. Jack bars feature heavy-duty steel tubing, rubber non-slip feet and a patented quick-release mechanism for quickly retracting the bars. Saf-T-Lok bars feature high strength tubing, steel rack and handle aswell as molded pivoting rubber feet.

Technical Specs

  • Material Steel
  • For Use With Used in Any Logistic Van Application
  • Includes Saf-t-lok Bars Feature High Strength Tubing, Steel Rack and Handle as Well as Molded Pivoting Rubber Feet.
  • Item Saf-t-lok Bar
  • Length 90" to 105"
  • Width 1-1/2"
  • End Pads Durable non-slip Rubber Pads
  • Adjustment Range 90" to 105"
  • Pad Size 2-3/4" x 4-1/4"
  • Tubing Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list