!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK BAR, ROUND TUBING, NON-SLIP PADS, QUICK RELEASE HANDLE, 86 TO 114 X 1.5 IN, STEEL

JACK BAR, ROUND TUBING, NON-SLIP PADS, QUICK RELEASE HANDLE, 86 TO 114 X 1.5 IN, STEEL

KINEDYNE

JACK BAR, ROUND TUBING, NON-SLIP PADS, QUICK RELEASE HANDLE, 86 TO 114 X 1.5 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACK BAR, ROUND TUBING, NON-SLIP PADS, QUICK RELEASE HANDLE, 86 TO 114 X 1.5 IN, STEEL

JACK BAR, ROUND TUBING, NON-SLIP PADS, QUICK RELEASE HANDLE, 86 TO 114 X 1.5 IN, STEEL

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KDNJB101XL
  • Mfr. Model # JB101XL
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

This extra-long jack bar is made from heavy-duty high strength, round steel tubing. It has four, 4 x 4-inch, molded rubber feet and an adjustment range of 86 to 114 inches. It has a quick-release handle assembly and non-slip rubber end pads. It measures 86 to 114 inches in length x 1.5 in width.

Technical Specs

  • Item Jack Bars
  • Width 1.5"
  • Material Steel
  • End Pads Durable non-slip Rubber Pads
  • For Use With Used in Any Logistic Van Application
  • Length 86" to 114"
  • Adjustment Range 86" to 114"
  • Tubing Shape Round
  • Pad Size 4" x 4"
  • Includes Jack Bars Feature Heavy Duty Steel Tubing, Rubber Non-slip Feet as Well as a Patented Quick-release Handle Assembly for Quickly Retracting or Adjusting the Bars.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list