Skip Content
BAR GRAB 1-1/2 X 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR GRAB 1-1/2 X 24IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3P918
  • Mfr. Model # 3P918
  • UNSPSC # 42211608
  • CATALOGUE PAGE # 1754
  • Shipping Weight 1.4 lbs

Product Details

Grab Bar, Straight, Stainless Steel, Length (In.) 24 C To C, Dia. 1 1/2 In., Mounting Screws Exposed

Technical Specs

  • Dia. 1 1/2"
  • Item Grab Bar
  • Material Stainless Steel
  • Type Straight
  • Mounting Screws Exposed
  • Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list