Skip Content
BAR EXTENSION 3/4D 4IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR EXTENSION 3/4D 4IN OAL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWE3/4X4
  • Mfr. Model # WE3/4X4
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 200
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With 3/4" Drive Ratchet, Sockets, Socket Accessories & W-256
  • Item Extension Bar
  • Finish Natural
  • Drive Size 3/4"
  • Standards FM Approved, ASTM A342
  • Overall Length 4"
  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list