BAR EXTENSION 12 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR EXTENSION 12 INCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHLA9091
  • Mfr. Model # HLA9091
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.755 lbs

Product Details

Extension bar, 12 inches.

Technical Specs

  • Item 12" Extension Bar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list