Skip Content
BAR EXTENSION 1/2D 5IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR EXTENSION 1/2D 5IN OAL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWE1/2X5
  • Mfr. Model # WE1/2X5
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 200
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Extension Bar
  • Drive Size 1/2"
  • Overall Length 5"
  • Standards FM Approved, ASTM A342
  • For Use With 1/2" Drive Ratchet, Sockets, Socket Accessories & W-281
  • Finish Natural
  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list