Skip Content
BAR DIGGING NON CONDUCTIVE 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAR DIGGING NON CONDUCTIVE 6FT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76292
  • Mfr. Model # 76292
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.14 lbs

Technical Specs

  • Colour Safety Orange Handle and Black Cast Ductile Iron Head
  • Dia. 1-1/8"
  • Item Digging Bar
  • Material Fiberglass Handle and Cast Ductile Iron Head
  • Overall Length 72"
  • Standards Meets or Exceeds IEC 60900 and ASTM F1506 Standards
  • Features Pencil Point, Dielectric Safe
  • Thickness 1-1/8"
  • Overall Width 1-1/4"
  • Pry Bar Sub-Category Digging Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list