BAR DIGGING NON CONDUCTIVE 4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BAR DIGGING NON CONDUCTIVE 4FT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76290
  • Mfr. Model # 76290
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.52 lbs

Technical Specs

  • Item Digging Bar
  • Dia. 1-1/8"
  • Colour Safety Orange Handle and Black Cast Ductile Iron Head
  • Material Fiberglass Handle and Cast Ductile Iron Head
  • Overall Length 48"
  • Standards Meets or Exceeds IEC 60900 and ASTM F1506 Standards
  • Features Pencil Point
  • Thickness 1-1/8"
  • Overall Width 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Digging Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list