Skip Content
BAR CONNECTING 30IN ROUND 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR CONNECTING 30IN ROUND 7/8IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN3248
  • Mfr. Model # 3248
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Item Connecting Bar
  • Features Pointed on One End
  • Dia. 7/8"
  • Colour Black
  • Overall Length 30"
  • Material Steel
  • Overall Width 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Pinch Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list