Skip Content
BAR CONNECTING 24IN ROUND 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR CONNECTING 24IN ROUND 3/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN3247
  • Mfr. Model # 3247
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Colour Black
  • Features Pointed on One End
  • Dia. 3/4"
  • Material Steel
  • Overall Length 24"
  • Standards -
  • Item Connecting Bar
  • Overall Width 3/4"
  • Pry Bar Sub-Category Pinch Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list