Skip Content
BAR CLAW 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR CLAW 10IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-114
  • Mfr. Model # 55-114
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Features Tempered Striking Surface
  • Colour Black
  • Material Heat Treated Steel
  • Item Nail Puller
  • Overall Length 10"
  • Overall Width 4"
  • Thickness 1-1/2"
  • Dia. 1-1/2"
  • Standards ASME
  • Pry Bar Sub-Category Nail Pullers
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list